Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Ext. Cord Reel, w/Hand Lamp, 14/3AWG, 25ft. HBLC25143IN

Ext. Cord Reel, w/Hand Lamp, 14/3AWG, 25ft. (Discontinued)

  • Mfr # HBLC25143IN
  • Zoro # G4741289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLC25143IN
Zoro #
G4741289
UPC #
783585190068
Country of Origin
United States

Dimensions

Feeder Cord Length
2 ft
Overall Height
11 3/8 in
Overall Width
9 1/2 in
Overall Depth
4 7/64 in
Cord Length - Ext. Cords and Outlet Strips
25 ft.

Details

Item
Extension Cord Reel
Includes
Metallic Incandescent Hand Lamp with Receptacle and Circuit Breaker
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Outlets
1
Max. Amps - Ext. Cords and Outlet Strips
13.0
Voltage - Ext. Cords and Outlet Strips
120VAC
Watts
1625
Standards
CSA, UL
Feeder Cord Ending
Grounding Plug
Indoor / Outdoor
Indoor
Temp. Range
40 Degrees to 110 Degrees F
Feeder Cord Ending NEMA Configuration
5-15P
Cord Ending
Incandescent Lamp with Receptacle
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
Reel Material
Metal
Enclosed Reel
Yes
Cord Color
Yellow
Retractable Cord Ending
Incandescent Lamp with Receptacle
Grade - Ext. Cords and Outlet Strips
General Purpose
Reel Color
Yellow
Reel Mounting
Celing
Cord Included
Yes

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp with Receptacle, Cord Color Yellow, Reel Color Yellow, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Reel Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.