This item is Discontinued.

Hubbell Wiring Device-Kellems Fluorescent Extension Cord Reel with Hand Lamp HBL50162FL

Fluorescent Extension Cord Reel with Hand Lamp (Discontinued)

  • Mfr # HBL50162FL
  • Zoro # G1149391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL50162FL
Zoro #
G1149391
UPC #
783585501642
Country of Origin
Unknown

Dimensions

Cord Length
50 ft.
Feeder Cord Length
4 ft
Reel Dia.
12 in
Overall Height
13 in
Overall Depth
12 in
Overall Width
9 3/4 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120VAC
Lamp Watts
13
NEC Cord Designation
SJT
Gauge/Conductor
16/2
Lamp Watts - Ext. Cords and Outlet Strips
13
Standards
UL, CSA
Reel Material
Metal
Grade
Industrial
Reel Mounting
Bench, Ceiling, Wall
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Includes
Fluorescent Hand Lamp, Automatic Shut off Switch
Reel Color
Yellow
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
Replacement Lamps
HBL16FLR
Cord Color
Black
Cord Ending
Fluorescent Lamp
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Max. Amps
0.30
NEMA Receptacle Configuration
No Configuration
Hand Lamp Mounting
Hook
Gauge/Conductor - Ext. Cords and Outlet Strips
16/2
With Receptacle - Ext. Cords and Outlet Strips
No
Handle
Straight
Retractable Cord Ending
Fluorescent Lamp
Features
Industrial Cord Reels are built to provide safe, convenient power and lighting for demanding industrial applications and environments
Trade Designation
SJT
Special Features
Automatic Shut Off Switch
Number of Conductors
2
Retractable Cord Ending Configuration
No Receptacle
Feeder Cord Ending Configuration
NEMA 5-15P

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 120VAC, Retractable Cord Length 50 ft., Wire Size 16 AWG, Max. Amps 0.30, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 2, Feeder Cord Length 4 ft, Reel Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.