
Cord Reel With Hand Lamp, Spring Retracted, Hospital Grade NEMA 5-20R, 12 AWG, White Reel Color
Mfr # HBLIWC45123GF220HG
Zoro # G510105605
product price:Â $1,447.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Retractable Cord Ending Configuration
Hospital Grade NEMA 5-20R
Wire Size
12 AWG
Reel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLIWC45123GF220HG
Zoro #
G510105605
UPC #
783585708621
Country of Origin
China
Dimensions
Retractable Cord Length
45 ft
Wire Size
12 AWG
Details
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Retractable Cord Ending Configuration
Hospital Grade NEMA 5-20R
Reel Color
White
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Retractable Cord Ending
Quad GFCI Box Receptacl
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Standards
UL Listed
Reel Material
Aluminum
Voltage
125V AC
Trade Designation
SJO
Number of Conductors
3
Reel Capacity
45 ft of 12/3
Special Features
Hospital Grade Device
Location
Indoor
Number of Outlets
4
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad GFCI Box Receptacl, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Hospital Grade NEMA 5-20R, Feeder Cord Ending Configuration Hospital Grade NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.