Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Extension Cord Reel, Ylw, 46 ft, 20A
- Mfr # HBLI45123C20Y
- Zoro # G216250807
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
45 ft
Number of Outlets
1
Retractable Cord Ending Configuration
HBL5369C
Reel Color
Yellow
Tension Method
Ratchet Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLI45123C20Y
- Zoro #
- G216250807
- UPC #
- 783585585024
- Country of Origin
- Mexico
- Number of Outlets
- 1
- Retractable Cord Ending Configuration
- HBL5369C
- Reel Color
- Yellow
- Tension Method
- Ratchet Lock
- Max. Amps
- 20
- UL Enclosure Rating
- Type 1
- Temperature Rating
- -20 Degrees to 120 Degrees F
- Maximum Current
- 20 A
- Cord Color
- Black
- Number of Conductors
- 3
- Cord Included
- Yes
- Item
- Extension Cord Reel
- Voltage
- 250V AC
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Plug Style
- Straight
- NEMA Enclosure Rating
- 1
Dimensions
- Retractable Cord Length
- 45 ft
- Wire Size
- 12 AWG
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Length 46 ft, Reel Color Yellow, Wire Size 12 AWG, Cord Color Black, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Location Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.