Zoro Homepage

External Elbow Base and Cover, White

  • Mfr # PW2EEBC

  • Zoro # G2265496


product price: $8.89
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Elbows
Color
Off White
For Use With
Wall-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW2EEBC
Zoro #
G2265496
UPC #
783585090665
Country of Origin
United States

Dimensions

Height
2.32 in
Bend Radius
1.25 in
Length
5 in
Length (Straight Wireway)
5 in
Length (In.)
5
Overall Length
4 1/2 in
Height (In.)
2.32
Overall Width
4 1/2 in
Overall Height
1 in

Details

Item
External Elbow Base and Cover
Fittings Sub-Category
Elbows
Type
Elbows
Color
Off White
For Use With
Wall-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Features
Full Capacity 1 1/4 in Bend Radius External Elbow
Material of Construction
PVC
Series
Wall-Trak
Compatible with Product Type
Wall-Trak Raceways
Style
External
Item Type
PW2 WallTrak (Latching) Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

External Elbow Base and Cover, Series Wall-Trak, Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Wall-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 1 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.