External Elbow, Ivory, Steel, Elbows (Discontinued)
- Mfr # HBL4718IV
- Zoro # G0958264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL4718IV
Zoro #
G0958264
UPC #
783585215938
Country of Origin
China
Dimensions
Width
4 3/4 in
Height
4 3/4 in
Overall Width
4 3/4 in
Overall Height
4 3/4 in
Width (In.)
4.88
Height (In.)
4.76
Overall Length
5 in
Length
5 in
Details
Item
90 Degrees External Elbows
Fittings Sub-Category
Elbows
Color
Ivory
For Use With
4000 Raceways
Material
Steel
Standards
CSA Certified, UL Compliant
Material of Construction
Steel
Compatible with Product Type
4000 Raceways
Features
For Right Angle Turns Around External Corners
Series
4000
Basic Material
Steel
Description
External Elbow, Series 4000, Material Steel, Color Ivory, Backing -, Compatible with Product Type 4000 Raceways, Includes -, Overall Height 4 3/4 in, Overall Length 5 in, Overall Width 4 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.