Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Elbow, Ivory, Steel, Elbows

  • Mfr # HBL518IV

  • Zoro # G3318576


product price: $3.65
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Elbows
Color
Ivory
For Use With
500 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL518IV
Zoro #
G3318576
UPC #
783585216744
Country of Origin
China

Dimensions

Height
0.58 in
Length
2.59 in
Length (Straight Wireway)
2.59 in
Raceway Width
3/4 in
Height (In.)
0.58
For Raceway Height
3/4 in
For Raceway Width x Height
3/4 in x 21/32 in
For Raceway Width
3/4 in
Raceway Height
3/4 in
Overall Length
2 1/2 in
Length (In.)
2.59
Overall Width
2 1/2 in
Overall Height
1/2 in

Details

Item
External Elbow
Fittings Sub-Category
Elbows
Type
Elbows
Color
Ivory
For Use With
500 Raceway
Material
Steel
Includes
(1) External Elbow
Standards
CSA, UL Compliant
Features
For Outside Surfaces at Right Angles
Material of Construction
Steel
Number of Channels
1
Series
500
Mounting Style
Screw On, Snap On
Compatible with Product Type
500 Raceways
Style
External
Item Type
Dedicated HBL500 Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

External Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type 500 Raceways, Features For Outside Surfaces at Right Angles, Includes (1) External Elbow, Overall Height 1/2 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards CSA, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.