Fanbox, 500 and 750 Raceway, Boxes (Discontinued)
- Mfr # HBL5738AFIVA
- Zoro # G0571191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5738AFIVA
Zoro #
G0571191
UPC #
783585423258
Country of Origin
China
Dimensions
Width
1.02 in
Height
4.76 in
Height (In.)
4.76
Width (In.)
1.02
Details
Item
Fanbox
Fittings Sub-Category
Boxes
Color
Ivory
For Use With
500 and 750 Raceways
Material
Steel
Standards
UL, CSA
Features
500/750 Series IV
Includes
Solid Base
Material of Construction
Steel
Description
Fanbox, Cover Type -, Material Steel, Height 4.76 in, Width 1.02 in, Color Ivory, For Use With 500 and 750 Raceways, Features 500/750 Series IV, Includes Solid Base, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.