Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable Support Grip, Single

  • Mfr # 022291017

  • Zoro # G3268903


product price: $40.19
/ea

Key Features

Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Cable Dia. Range
0.23 in to 0.32 in
Breaking Strength
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
022291017
Zoro #
G3268903
UPC #
783585497945
Country of Origin
Multiple

Dimensions

Cable Dia. Range
0.23 in to 0.32 in
Mesh Length
2 1/2 in
Eye Length
3 in
Cable Diameter Range
0.23 in-0.32 in
Cable Size
.23"-.32" (.58-.81)

Details

Item
Fiber Optic Cable Support Grip
Eye Style
Single
Grip Style
Rod Closing
Material
Tin Coated Bronze
Breaking Strength
300 lb
Standards
CSA Certified
Series
Fiber Optic
Construction
Woven
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Application
Single Eye
Approx Breaking Strength
300 lbs
Style
Split Mesh, Rod Closing, Single Weave
Type
Single Eye

Description

Fiber Optic Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 0.23 in to 0.32 in, Breaking Strength 300 lb, Mesh Length 2 1/2 in, Eye Length 3 in, Material Tin Coated Bronze, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.