Zoro Homepage

Fire Rated Poke Thru Floor Receptacle

  • Mfr # PT2X2GY

  • Zoro # G3157975


product price: $345.60
/ea
Free Shipping & Returns

Key Features

Style
FRPT - Complete Kits
Knockouts
Duplex Flip Covers
Item Type
3" Fire-Rated Poke Through Component
Number Of Outlets
(1) Prewired 20A Duplex Receptacle; (2) Installed Cat 6 Jacks
Material - Mounting Hardware
Step-Down Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2X2GY
Zoro #
G3157975
UPC #
783585531861
Country of Origin
United States

Details

Item
Fire Rated Poke Thru Floor Receptacle
Style
FRPT - Complete Kits
Knockouts
Duplex Flip Covers
Item Type
3" Fire-Rated Poke Through Component
Number Of Outlets
(1) Prewired 20A Duplex Receptacle; (2) Installed Cat 6 Jacks
Material - Mounting Hardware
Step-Down Installation
Application - For Use On
Carpet
Finish Type
Gray
Industry Standard(s)
cULus Listed Meets ADA Standards UL 514A Listed

Description

Fire Rated Poke Thru Floor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.