Zoro Homepage

Box Cover, Floor Box Type, 1 Gang, Brass

  • Mfr # S3082

  • Zoro # G1615835


product price: $104.69
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Overall Length
6-1/4 in
Overall Width
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3082
Zoro #
G1615835
UPC #
783585122809
Country of Origin
United States

Dimensions

Overall Length
6-1/4 in
Overall Width
6-1/4 in
Overall Height
0.41 in
Opening Size
6 1/4 in

Description

Brass Floor Box Carpet Flange, Opening Size 6 1/4 Inches Diameter, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.