Fixture Box, Ivory, Steel, Boxes
Mfr # HBL5738IVA
Zoro # G2538243
product price: $20.49
/eaKey Features
Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL4750, HBL3000
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5738IVA
Zoro #
G2538243
UPC #
783585423296
Country of Origin
China
Dimensions
Width
1.02 in
Height
4.75 in
Height (In.)
4 3/4 in
Length (In.)
1 in
Width (In.)
4 3/4 in
Length
1 in
Details
Item
Fixture Box
Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL4750, HBL3000
Material
Steel
Standards
CSA Certified, UL
Features
500/750 Series IV
Includes
(1) Solid Base
Material of Construction
Steel
Number of Gangs
2
Series
500, 700, 750
Item Type
Combination HBL500/HBL700/HBL750 Series
Style
Fixture Box
Description
Fixture Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 1 in, Width (In.) 4 3/4 in, For Use With HBL3000, HBL4750, Includes (1) Solid Base, Standards CSA Certified, UL, Number of Gangs 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.