This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Inlet, Non-NEMA, 10/15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals HBL7556G

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Inlet, Non-NEMA, 10/15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals (Discontinued)

Mfr # HBL7556G
Zoro # G000701478
UPC # 783585237657
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7556G
Zoro #
G000701478
UPC #
783585237657
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Height
1.13 in
Dimensions
2.31 in x 2.31 in x 1.13 in
Length
2.31 in
Display Size
Standard Sized Product
Width
2.31 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver, Brown
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified for current interrupting at full rated current
Resistance Properties
Heat Resistant, Moisture Resistant
IP Rating
IP20
Flange Material
.025" Stainless Steel
Material
Nickel plated
Special Features
Molded In or Stamped On
Wiring Style
Standard
Application
Extra Heavy Duty Industrial
Operating Temp.
Maximum Continuous 75 C Minimum -40 C (w/o impact)
Lock Type
Replacement-use
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Terminal Designations
Terminals identified in accordance with UL 498
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #12 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 10A 250V/15A 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Screw Terminal, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.