This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Flanged Locking Inlet 2P 3W 277VAC L7-15P WT HBL4786

15A Flanged Locking Inlet 2P 3W 277VAC L7-15P WT (Discontinued)

  • Mfr # HBL4786
  • Zoro # G1323095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL4786
Zoro #
G1323095
UPC #
783585236988
Country of Origin
United States

Details

Item
Flanged Locking Inlet
NEMA Configuration
L7-15P
Voltage
277V AC
Amps
15
Color
Gray
Number of Poles
2
Number of Wires
3
Phase
1
Shrouded / Non-Shrouded
Non-Shrouded
Wiring Style
Standard
NEMA Rating
4x, 12
HP
2.0
Standards
UL/CSA
IP Rating
20
Grade
Industrial
Mounting Type
Flush Mount
Special Features
With Cover
Material
Stainless Steel

Description

Flanged Locking Inlet, Number of Poles 2, Number of Wires 3, Phase 1, Wiring Style Standard, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.