Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Brown, Silver

  • Mfr # HBL4715

  • Zoro # G2601611


product price: $51.86
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4715
Zoro #
G2601611
UPC #
783585236766
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Dimensions
2.31 in x 1.75 in x 1.36 in
Length
2.31 in
Width
1.75 in
Height
1.36 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Brown, Silver
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4X
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Heat Resistant, Moisture Resistant
Flange Type
Flanged
Grade
Industrial
Wiring Style
Standard
Material
Nylon/Polyester
Mounting Type
Flush Mount
Special Features
With Stainless Steel Plate
Connection Orientation
Straight
Market
Industrial
For Environment
Dry
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Flange Shape
Oval
Flange Material
Stainless Steel
Housing Material
Stainless Steel
Number of Gangs
1
AFCI
No
For Location
Indoor
Includes
Mounting Screws
Polarized
Yes
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.032" (.8) Bronze
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
15 A
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Heavy Duty Industrial
Material - Mounting Hardware
Screw Mounting
Amps
15

Description

Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Brown, Silver, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.