Flanged Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Gray

  • Mfr # HBL2626F

  • Zoro # G300701048


product price: $71.69
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2626F
Zoro #
G300701048
UPC #
783585038957
Country of Origin
United States

Dimensions

Wire Size
#10 AWG
Width
2.98 in
Dimensions
2.36 in x 2.98 in x 2.98 in
Height
2.98 in
Length
2.36 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Wiring Style
High Temp
Material
Nickel-plated Brass Round head screws
Special Features
Molded In or Stamped On
Flange Material
Gray nylon
Application
Heavy Duty Industrial
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
twist-lock
Spring Material
Brass
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, ScrewTerminal, Gray, High Temp Version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.