Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, Non-NEMA, 60 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL26421

  • Zoro # G000701607


product price: $704.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL26421
Zoro #
G000701607
UPC #
783585017600
Country of Origin
United States

Dimensions

Wire Size
#6 AWG; #8 AWG - #4 AWG solid or stranded copper wire only.
Length
4.12 in
Height
4.53 in
Width
2.88 in
Dimensions
4.12 in x 2.88 in x 4.53 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Cover Type
No Cover
IP Rating
IP44
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
Flange Type
Flanged
Material
zinc plated Steel
Flange Material
Steel Weldment
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Spring Material
.032" (.8) Bronze
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
Hubbellock
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
60 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #8 AWG - #4 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA,Screw Terminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.