This item is Discontinued.

Hubbell Wiring Device-Kellems Floor Box, 33 cu in, 1, Cast Iron B2537

Floor Box, 33 cu in, 1, Cast Iron (Discontinued)

  • Mfr # B2537
  • Zoro # G3040956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2537
Zoro #
G3040956
UPC #
783585102207
Country of Origin
United States

Dimensions

Length
4 3/16 in
Conduit Size
(4) 3/4 in
Opening Size
4 1/4 in
Width
2 7/8 in
Height
4 1/4 in
Length (Straight Wireway)
4 3/16 in
Dimensions
4.84 in x 4.84 in x 2.87 in

Details

Item
Floor Box
Capacity
33 cu in
Number of Gangs
1
Material
Cast Iron
Color
Brass Flange
Opening Shape
Round
Standards
UL/CSA
Application
Single Service In-Floor Delivery Systems
Cable Entry
From Top
Mounting Method
Cast Into Concrete
Sub Brand
Flush Concrete Floor Boxes
Knockouts
4) 3/4
Series
Flush Round - B25 Series
Type
Round Cast Iron Box
Construction
Case Iron
Carton Quantity
4
Application - For Use On
Concrete
Industry Standard(s)
UL/CSA UL514

Description

Floor Box, Cast Iron, Opening Size 4 1/4 in, Opening Shape Round, Number of Gangs 1, Conduit Size (4) 3/4 in, Length 4 3/16 in, Width 2 7/8 in, Height 4 1/4 in, Capacity 33 cu in, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.