CAD
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Box Cover, Floor Box Type, 2 Gang, Aluminum, Flush Cover Type
- Mfr # S1CFCAL
- Zoro # G3137766
CAD Available
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Box Type
Floor
Number of Gangs
2
For Box Shape
Round
Cover Type
Flush
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1CFCAL
- Zoro #
- G3137766
- UPC #
- 783585371054
- Country of Origin
- China
- CAD Available
- Yes
- Item
- Box Cover
- Box Type
- Floor
- Number of Gangs
- 2
- For Box Shape
- Round
- Cover Type
- Flush
- Material
- Aluminum
- Lid Style
- Cover Cap
- For Use With
- S1
- Finish
- Smooth
- Standards
- cULus Listed, UL 514
- Color
- Silver
- Cover Shape
- Round
- Compatible with Series
- S1
- Flange Included
- Carpet Flange
- Shape
- Round
- Shell Material
- Aluminum
- Compatible Series
- S1
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 8 in
- Overall Width
- 7/16 in
- Overall Diameter
- 8 in
- Width
- 7/16 in
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 2, Length 8 in, Width 7/16 in, Material Aluminum, Finish Smooth, For Use With S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems, Standards cULus Listed, UL 514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.