SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Box Cover, Rectangular, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0849965| Mfr #: S3826

$69.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor Box CoverLength: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849965 Mfr #: S3826
Number of Gangs: 1Item: Floor Box Cover
Length: 4-3/8"Width: 3-3/16"
Shape: RectangularFor Use With: B24 Series Floor Boxes
Material: BrassStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4-3/8 In., Width 3-3/16 In., Material Brass, For Use With B24 Series Floor Boxes, Standards UL/CSA

Reviews