Zoro Homepage

CAD Viewer & Download Files

Box Cover, Floor Box Type, 1 Gang, PVC, Duplex Receptacle Cover Type

  • Mfr # PFBR826GYA

  • Zoro # G0567567

CAD Available

product price: $36.29
/ea

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBR826GYA
Zoro #
G0567567
UPC #
783585848280
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Overall Width
3 in
Overall Height
1/4 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
PVC
Lid Style
Cover Cap
Standards
UL 514, UL/CSA
For Use With
S2 Series Floor Boxes
Finish
Smooth
Color
Brown Gray
Compatible with Series
PFB
Cover Shape
Rectangular
CAD Available
Yes

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 3/16 in, Width 3 in, Material ABS, Finish Smooth, For Use With S2 Series Floor Boxes, Standards UL 514, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.