Electrical Box, 175.7 cu in, Floor Box Type, 2 Gangs, PVC, Round Shape

  • Mfr # S1SFB

  • Zoro # G3429903


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Capacity
175.7 cu in
Box Type
Floor
Number of Gangs
2 Gangs
Material
PVC
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1SFB
Zoro #
G3429903
UPC #
783585371658
Country of Origin
United States

Dimensions

Length
7-1/2 in
Overall Width
9 9/16 in
Conduit Size
3/4 in, 1 in, 1-1/4 in
Height
6 in
Opening Size
6 in
Hole Dia.
5 in
Overall Height
3 in
Overall Length
7 1/2 in
For Conduit Sizes
1 1/4 in, 1 in, 3/4 in
Installation Hole Diameter
5 in
Opening Diameter
6 in

Details

Item
Electrical Box
Capacity
175.7 cu in
Box Type
Floor
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Round
Color
Gray
Standards
cULus Listed, UL 514
Number of 3/4 in Side Knockouts
2
Box Color
Gray
Number of 1 1/4 in Side Knockouts
1
Number of 1 1/2 in Side Knockouts
0
Number of 1 in Side Knockouts
2
Number of 1/2 in Side Knockouts
0

Description

Floor Box, PVC, Steel, Opening Size 6 in, Opening Shape Round, Number of Gangs 2, Hole Dia. 5 in, Length 7 1/2 in, Width 7 3/8 in, Height 6 in, Capacity 175.7 cu in, Standards cULus Listed, UL 514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.