Floor Box, 70 cu in, 2-Gang, Galvanized Stamped Steel, Rectangular Shape (Discontinued)
- Mfr # B2422
- Zoro # G1559092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B2422
Zoro #
G1559092
UPC #
783585100258
Country of Origin
United States
Dimensions
Length
4 7/16 in
Width
6 7/16 in
Opening Size
4 1/2 in
Conduit Size
(4) Concentric 1/2 in, (6) Concentric 1/2 in and 3/4 in, 1 in, 1-1/4 in, 3/4 in, Concentric 3/4 in
Height
2 3/4 in
Length (Straight Wireway)
4 13/32 in
Dimensions
4.81 in x 9.25 in x 2.74 in
Size
2-Gang
Overall Height
2 3/4 in
Overall Width
4 13/16 in
For Conduit Sizes
1 1/4 in, 1 in, 1/2 in, 3/4 in
Overall Length
9 1/4 in
Description
Floor Box, Steel, Opening Size 4 1/2 in, Opening Shape Rectangular, Number of Gangs 2, Conduit Size (4) Concentric 1/2 in, (6) Concentric 1/2 in and 3/4 in, 1 in, 1-1/4 in, 3/4 in, Concentric 3/4 in, Length 4 7/16 in, Width 6 7/16 in, Height 2 3/4 in, Capacity 70 cu in, Standards cULus Listed, UL514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.