Zoro Homepage

Floor Sub-Plate, Floor Box Type, 1 Gang, PVC

  • Mfr # PFBRFGY1

  • Zoro # G2913127


product price: $25.95
/ea

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
6 in
Overall Width
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBRFGY1
Zoro #
G2913127
UPC #
783585848365
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
4-7/8 in
Overall Height
6-7/8 in

Details

Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
PVC
Shape
Rectangular
For Use With
Mfr. No. PFBRG1
Standards
UL 514, UL/CSA
Color
Gray
For Number of Gangs
1
Compatible with Series
Hubbell
Compatible with Manufacturer Model Number
PFBRG1
Compatible Manufacturer Model Number
PFBRG1
Compatible Manufacturer Part Number
PFBRG1
Compatible with Manufacturer Model No.
PFBRG1
Compatible with Mfr. Model No.
PFBRG1
For Use with Mfr Model Number
PFBRG1
For Use With Mfr. Model Number
PFBRG1
Compatible Pump Manufacturer Part Number
PFBRG1
Compatible Mfr. Model Number
PFBRG1

Description

Floor Box Carpet Flange, Rectangular, 1 Gang, Material of Construction PVC, Standards UL/CSA, For Use With 2EMN2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.