Shop All Enclosure Covers & Accessories
Hubbell Wiring Device-Kellems
Floor Sub-Plate, Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8 Used With
Mfr # S1SPFFBL
Zoro # G2862693
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Number of Gangs 1
- For Use With Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8
- Standards UL/CSA
- Color Black
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPFFBL
- Zoro # G2862693
- UPC # 783585371412
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Description
Floor Sub-Plate, Number of Gangs 1, Shape Round, Opening Size 1 1/2 in, Material Cast Aluminum, For Use With Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 5-8A Class 10 Rotary Hndl (MMS-32H-8A)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- HAMMOND MFG. Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hubbell Wiring Device-Kellems Enclosure Covers & Accessories