Zoro Homepage

Floor Sub-Plate, Floor Box Type, 1 Gang, Aluminum, Furniture Feed Cover Type

  • Mfr # S1SPFFBRS

  • Zoro # G1660233


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1SPFFBRS
Zoro #
G1660233
UPC #
783585371405
Country of Origin
China

Dimensions

Overall Height
9/16 in
Opening Size
1 1/2 in
Overall Diameter
8 in

Details

Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
For Use With
and S1PT4X4FIT, Mfr. No. S1PTAVFIT, S1PTFIT
Shape
Round
Standards
cULus Listed, UL 514
Finish
Smooth
Color
Brass
Cable Entry
Threaded Hubs
Cover Shape
Round
Compatible with Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Series
S1
Flange Included
Carpet Flange
Compatible Manufacturer Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Manufacturer Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible with Mfr. Model No.
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use with Mfr Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
For Use With Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Pump Manufacturer Part Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT
Compatible Mfr. Model Number
S1PT4X4FIT, S1PTAVFIT, S1PTFIT

Description

Floor Subplate, Shape Round, Number of Gangs 1, Material Brass, Finish Smooth, For Use With and S1PT4X4FIT, Mfr. No. S1PTAVFIT, S1PTFIT, Standards cULus Listed, UL 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.