Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Poke-Through Box, Wiring Box Type, Composite PT7FFSDGY

Poke-Through Box, Wiring Box Type, Composite (Discontinued)

  • Mfr # PT7FFSDGY
  • Zoro # G500701824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7FFSDGY
Zoro #
G500701824
UPC #
783585494265
Country of Origin
United States

Dimensions

Width
8-1/2 in
Conduit Size
2-3/4 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Gray
Number of Inlets
1

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series, Through Floor Fitting, 1Service, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.