Complete Unit With 20A Duplex, (2) 1/2" Diameter Holes for Low Voltage Wiring, Brown

  • Mfr # PT7FSDBRA

  • Zoro # G300701833


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Overall Width
9.3 in
Conduit Size
1/2 in
Color
Brown
Number of Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7FSDBRA
Zoro #
G300701833
UPC #
783585494012
Country of Origin
United States

Dimensions

Overall Width
9.3 in
Conduit Size
1/2 in

Details

Item
Poke-Through Box
Box Type
Wiring
Color
Brown
Number of Inlets
2
Knockouts
Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Duplex Series, Complete Unit With 20A Duplex,Telephone and Data, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.