Zoro Homepage

Flush Furniture Feed Series, Three Service 3" Fitting

  • Mfr # PT73SD

  • Zoro # G700701754


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Overall Width
8.8 in
Color
Gray
Number of Inlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT73SD
Zoro #
G700701754
UPC #
783585494203
Country of Origin
United States

Dimensions

Overall Width
8.8 in

Details

Item
Poke-Through Box
Box Type
Wiring
Color
Gray
Number of Inlets
3

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series- 3 Service, Through FloorFitting, Furniture Feed, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.