
FO FLX EYE PULL GRIP, .10-.22", LO-PRO
Mfr # 033291193
Zoro # G800701586
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye, Low Profile
Cable Dia. Range
0.10 in-0.22 in
Breaking Strength
900 lbs
Mounting Hardware Material
Non-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033291193
Zoro #
G800701586
UPC #
783585340050
Country of Origin
United States
Dimensions
Cable Dia. Range
0.10 in-0.22 in
Cable Size
.10-.22 (.25-.56)
Details
Material
Steel, Galvanized
Type
Flexible Eye, Low Profile
Breaking Strength
900 lbs
Mounting Hardware Material
Non-Mounted
Series
Fiber Optic
Brand
Hubbell Wiring Device-Kellems
UPC
783585000000
Standard
CSA Certified
Style
Closed Mesh, Double/Single Weave
Construction
Woven
Application
General Cable Pulling
Load Capacity
180
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye ,.10-.22", Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.