
FO FLX EYE PULL GRIP, .32-.48"
Mfr # 033291002
Zoro # G200701179
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
0.32 in-0.48 in
Breaking Strength
2,200 lbs
Style
Closed Mesh, Double/Single Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033291002
Zoro #
G200701179
UPC #
783585332819
Country of Origin
United States
Dimensions
Cable Dia. Range
0.32 in-0.48 in
Cable Size
.32-.48 (.81-1.22)
Details
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
2,200 lbs
Style
Closed Mesh, Double/Single Weave
Application
General Cable Pulling
Mounting Hardware Material
Non-Mounted
Standard
CSA Certified
Load Capacity
440
UPC
783585000000
Series
Fiber Optic
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .32-.48"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.