Zoro Homepage

FO FLX EYE PULL GRIP, .42-.61"

  • Mfr # 033291003

  • Zoro # G900701271


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
0.42 in-0.61 in
Breaking Strength
2,800 lbs
Load Capacity
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033291003
Zoro #
G900701271
UPC #
783585332826
Country of Origin
United States

Dimensions

Cable Dia. Range
0.42 in-0.61 in
Cable Size
.42-.61 (1.07-1.55)

Details

Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
2,800 lbs
Load Capacity
560
Brand
Hubbell Wiring Device-Kellems
Application
General Cable Pulling
Series
Fiber Optic
Construction
Woven
UPC
783585000000
Standard
CSA Certified
Mounting Hardware Material
Non-Mounted
Style
Closed Mesh, Double/Single Weave

Description

Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .42-.61"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.