
FO ROT EYE PULL GRIP, .64-.87"
Mfr # 033291012
Zoro # G800701197
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Swivel Eye
Cable Dia. Range
0.64 in-0.87 in
Breaking Strength
4,700 lbs
Series
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033291012
Zoro #
G800701197
UPC #
783585332901
Country of Origin
United States
Dimensions
Cable Dia. Range
0.64 in-0.87 in
Cable Size
.64-.87 (1.63-2.21)
Details
Material
Steel, Galvanized
Type
Swivel Eye
Breaking Strength
4,700 lbs
Series
Fiber Optic
Mounting Hardware Material
Non-Mounted
Brand
Hubbell Wiring Device-Kellems
Application
General Cable Pulling
Style
Closed Mesh, Double/Single Weave
Construction
Woven
Standard
CSA Certified
Load Capacity
940
UPC
783585000000
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Rotating Eye, .64-.87"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.