
FO SLACK PULL GRIP, .38-.49", ROD
Mfr # 033291016
Zoro # G800701104
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Slack Pulling
Cable Dia. Range
0.38 in-0.49 in
Breaking Strength
800 lbs
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033291016
Zoro #
G800701104
UPC #
783585332925
Country of Origin
United States
Dimensions
Cable Dia. Range
0.38 in-0.49 in
Cable Size
.38-.49 (.97-1.24)
Details
Material
Steel, Galvanized
Type
Slack Pulling
Breaking Strength
800 lbs
Construction
Woven
Load Capacity
160
Application
General Cable Pulling
Style
Split Mesh, Rod Closing, Single Weave
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Series
Fiber Optic
UPC
783585000000
Mounting Hardware Material
Non-Mounted
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Slack, .38-.49", RodClosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.