Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FO SLACK PULL GRIP, .62-.74", ROD

  • Mfr # 033291018

  • Zoro # G700701594


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Slack Pulling
Cable Dia. Range
0.62 in-0.74 in
Breaking Strength
1,200 lbs
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033291018
Zoro #
G700701594
UPC #
783585332949
Country of Origin
United States

Dimensions

Cable Dia. Range
0.62 in-0.74 in
Cable Size
.62-.74 (1.57-1.88)

Details

Material
Steel, Galvanized
Type
Slack Pulling
Breaking Strength
1,200 lbs
UPC
783585000000
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Application
General Cable Pulling
Style
Split Mesh, Rod Closing, Single Weave
Load Capacity
240
Mounting Hardware Material
Non-Mounted
Series
Fiber Optic
Construction
Woven

Description

Hubbell Wiring Device Kellems, Fiber Optic Grips, Slack, .62-.74", RodClosing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.