This item is Discontinued.

Hubbell Wiring Device-Kellems SystemOne, Fire Rated Poke-Through, 1 Piece Unit, 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle, Cover with Gray Finish S1PT3IMGY

SystemOne, Fire Rated Poke-Through, 1 Piece Unit, 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle, Cover with Gray Finish (Discontinued)

  • Mfr # S1PT3IMGY
  • Zoro # G300702557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1PT3IMGY
Zoro #
G300702557
UPC #
783585371382
Country of Origin
United States

Dimensions

Width
16.6 in

Details

Item
Poke-Through Box
Box Type
Wiring
Color
Gray
Number of Inlets
3
Knockouts
Cover- Dual Flip Covers

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire Rated Poke-Through, 1 Piece, 3 Unit INFINe + 20A Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.