
SystemOne, Fire Rated Poke-Through, 1 Piece Unit, 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle, Junction Box, Cover with Gray Finish (Discontinued)
- Mfr # S1PT3IMGYJ
- Zoro # G500702517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1PT3IMGYJ
Zoro #
G500702517
UPC #
783585373140
Country of Origin
United States
Dimensions
Width
9.4 in
Conduit Size
1/2 in, 3.4 in, 1 in
Details
Item
Poke-Through Box
Box Type
Wiring
Color
Gray
Number of Inlets
3
Knockouts
Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire Rated Poke-Through, 1 Piece, 3 Unit INFINe + 20A Gray, WithJunction Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.