Zoro Homepage

SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4 in EMT for Power and 11/2 in EMT for Data, with Junction Box

  • Mfr # S1PTAVFITJ

  • Zoro # G100701385


product price: $272.70
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Overall Width
9.3 in
Conduit Size
1/2 in, 3/4 in, 1 in
Color
Natural
Knockouts
In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PTAVFITJ
Zoro #
G100701385
UPC #
783585373027
Country of Origin
United States

Dimensions

Overall Width
9.3 in
Conduit Size
1/2 in, 3/4 in, 1 in

Details

Item
Poke-Through Box
Box Type
Wiring
Color
Natural
Knockouts
In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, A/V Through Floor Fitting Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.