
Furniture Feed 6" Series, Through Floor Fitting with Black Cover
Mfr # S1R6PTFFBLK
Zoro # G600695009
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Fabricated
Overall Width
9.300 in
Color
Black
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R6PTFFBLK
Zoro #
G600695009
UPC #
783585444406
Country of Origin
United States
Dimensions
Overall Width
9.300 in
Details
Box Type
Junction
Material
Fabricated
Color
Black
Finish
Black
Mounting Type
6" Core Hole
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.