Zoro Homepage

GFCI, Hard Wired, 240V, 30A, Yellow

  • Mfr # GFHW23105

  • Zoro # G2119591


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
4X
Amps
30 A
Voltage
240V AC
Phase
Single
Audible Alert
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFHW23105
Zoro #
G2119591
UPC #
783585005249
Country of Origin
United States

Dimensions

Lead Length
2 ft

Details

Item
hard-wired
Enclosure Rating
4X
Amps
30 A
Voltage
240V AC
Phase
Single
Audible Alert
No
Reset Type
Automatic
Mounting Style
Panel/Surface
Material
Valox
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
150 Degrees F
Color
Yellow
Inlet
3/4 in NPT
Voltage Rating
240
Amps AC
30
Standards
UL Listed
Self-Testing
No
Trip Delay
0.025 seconds
Trip Point
4-6 mA

Description

Hard Wired GFCI, 30 A Amps, Voltage 240V AC, Single Phase, Reset Type Automatic, Mounting Style Panel/Surface, Color Yellow, Inlet 3/4 in NPT, Enclosure Rating 4X, Audible Alert No, Lead Length 2 ft, Material Valox, Standards UL Listed, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.