Zoro Homepage

GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP

  • Mfr # SNAPGFTW15W

  • Zoro # G4843478


product price: $36.89
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPGFTW15W
Zoro #
G4843478
UPC #
783585486819
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
White
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Mounting Type - Plugs and Receptacles
Flush
Special Features
Ground Fault Indicator
Outlet Type
Decorator
Tamper Resistant
Yes
Amps
15A
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Color
White
Weather Resistant - Plugs and Receptacles
Yes
Self-Testing
Yes
NEMA Configuration
5-15
Voltage
125VAC
Power Indicator
Yes
Reset Type
Automatic
Wiring Method
Back, Side
HP
0.5 hp
Amps - Plugs and Receptacles
15 A
Amps - Plugs and Receptacles
15
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Weather Resistant
Yes
Color - Plugs and Receptacles
White
Item - Plugs and Receptacles
Receptacle
Voltage - Plugs and Receptacles
125V AC
Wiring Method - Plugs and Receptacles
Modular
Hub Type
Feed Through
Includes Mounting Hardware
Yes
Number of Gangs
1
Contact Material
Brass
Surge Protection
No
Grade
General Use
Receptacle Type
Decorator Duplex
Flange Type
Non-Flanged
AFCI
No
Features
Tamper and Weather Resistant SnapConnect
Voltage Rating
125V AC
Includes
Mounting Hardware, Wall Plate
Horsepower Rating
1/2 hp
Self Testing
Yes
Resistance Properties
Tamper Resistant, Weather Resistant
Mount Type
Flush
Market
Commercial
Shrouded
No
Type
Standard
Style
Assembled In USA
Nema Rating
5-20R
Industry Standard(s)
Meets All NEC® Requirements
Voltage Rating Description
125 V
Current / Amperage Rating
20 A
Series
Hospital Grade

Description

The HUBBELL GFCI Receptacle is a rated for ground fault circuit interruption (GFCI) as specified, with a decorator duplex outlet. Rated for 15A and 125V AC, this receptacle includes tamper-resistant and weather-resistant properties; see specifications for environmental ratings. It includes AUTOGUARD® self-test technology to monitor device functionality and an audible SNAP connection indicator.


Key Features of the HUBBELL GFCI Receptacle:

  • Ground Fault Protection: Integrated GFCI function with automatic reset type and power indicator.

  • Tamper & Weather Resistant: Patented shutter design meets NEC requirements (TR 406.12, WR 406.9).

  • Self-Testing: includes AUTOGUARD® self-test technology

  • Wiring Method: Supports both back and side wiring; modular connection orientation is straight.

  • NEMA Configuration: 5-15R decorator duplex style; flush mount with included wall plate and mounting hardware.

  • Rated Capacity: Suitable for up to 15A current, single phase, grounded, supports loads up to 0.5 HP (1/2 hp).

  • Construction Materials: brass contacts with nylon housing provide durability in demanding settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.