This item is Discontinued.

Hubbell Wiring Device-Kellems Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU GFTWRST83SNAPLA

Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (Discontinued)

  • Mfr # GFTWRST83SNAPLA
  • Zoro # G4610652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST83SNAPLA
Zoro #
G4610652
UPC #
883778124143
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Overall Depth
1.5 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Nylon
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Self-Testing
Yes
HP
1 hp
Tamper Resistant
No
Reset Type
Manual
Wiring Method - Plugs and Receptacles
Modular
Wiring Method
Back
Surge Suppression
No
Type
Standard
Color - Plugs and Receptacles
Almond
Color
Ivory
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
20 A
Application Environment
Heavy Use Hospital Grade
Power Indicator
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Special Features
Ground Fault Indicator
Weather Resistant - Plugs and Receptacles
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Hub Type
Feed Through
Resistance Properties
Tamper Resistant, Weather Resistant
Receptacle Type
Decorator Duplex
Voltage Rating
125V AC
Includes Mounting Hardware
Yes
Features
Tamper and Weather Resistant SnapConnect
Grade
Hospital Grade
Contact Material
Brass
Self Testing
Yes
Flange Type
Non-Flanged
Includes
Mounting Hardware, Wall Plate
AFCI
No
Market
Commercial
Mount Type
Flush
Number of Gangs
1
Surge Protection
No
Horsepower Rating
1 hp
Shrouded
No
Wire Connection Type
Modular Wiring
Voltage Rating Description
125 V
Series
Heavy Duty
Current / Amperage Rating
15 A
Style
Assembled In USA
Nema Rating
5-15R
Industry Standard(s)
Meets All NEC® Requirements

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.