This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Almond GFTWRST15LA

GFCI Receptacle, 15A, 125VAC, 5-15R, Almond (Discontinued)

  • Mfr # GFTWRST15LA
  • Zoro # G0087635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST15LA
Zoro #
G0087635
UPC #
883778122613
Country of Origin
China

Details

Voltage
125VAC
Amps
15A
NEMA Configuration
5-15R
HP
0.5
Weather Resistant
Yes
Power Indicator
No
Wiring Method
Back and Side
Mounting Type
Flush
Self-Testing
Yes
Surge Suppression
No
Outlet Type
Decorator
Standards
UL Listed, CSA Certified
Number of Poles
2
Application Environment
Commercial
Reset Type
Automatic
Tamper Resistant
Yes
Color
Light Almond
Number of Wires
3
Item
GFCI Receptacle
Grade
Commercial
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.