Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 15A, 125VAC, 5-15R, Brown

  • Mfr # GFR82

  • Zoro # G0087930


product price: $65.41
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR82
Zoro #
G0087930
UPC #
783585485140
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Outlet Type
Decorator
Reset Type
Automatic
Special Features
Ground Fault Indicator
Wiring Method
Back, Side
Amps
15A
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant
No
Color - Plugs and Receptacles
Brown
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Heavy Use Hospital Grade
NEMA Configuration
5-15
Mounting Type - Plugs and Receptacles
Flush
Self-Testing
Yes
Tamper Resistant
No
Voltage
125VAC
HP
0.5 hp
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
15 A
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color
Brown
Surge Suppression
No
Item - Plugs and Receptacles
Receptacle
Power Indicator
Yes
Voltage - Plugs and Receptacles
125V AC
Market
Commercial
Includes
Mounting Hardware
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Flange Type
Non-Flanged
Mount Type
Flush
Receptacle Type
Duplex
Shrouded
No
Horsepower Rating
1/2 hp
AFCI
No
Surge Protection
No
Self Testing
Yes
Number of Gangs
1
Contact Material
Brass
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Grade
Hospital Grade
Includes Mounting Hardware
Yes
Type
Standard
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-15R
Voltage Rating Description
125 V
Style
Standard
Current / Amperage Rating
15 A
Series
Hospital Grade

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.