This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GFR8200HILA

GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (Discontinued)

  • Mfr # GFR8200HILA
  • Zoro # G0408353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8200HILA
Zoro #
G0408353
UPC #
783585379647
Country of Origin
China

Details

Voltage - Plugs and Receptacles
125V AC
Item
GFCI Receptacle
Surge Suppression
No
Special Features
Ground Fault EOL Indicator
Reset Type
Automatic
Number of Poles
2
Power Indicator
Yes
Weather Resistant - Plugs and Receptacles
No
Self-Testing
No
Color
Ivory
Wiring Method
Back and Side
Number of Wires
3
HP
0.5
Voltage
125VAC
NEMA Configuration
5-15R
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
No
Weather Resistant
No
Item - Plugs and Receptacles
GFCI Receptacle
Application Environment
Heavy Use Hospital Grade
Outlet Type - Plugs and Receptacles
Decorator Duplex
Standards
UL Listed, CSA Certified
Color - Plugs and Receptacles
Ivory
Amps - Plugs and Receptacles
15
Outlet Type
Decorator
Amps
15A
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.