Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 15A, 125VAC, 5-15R, Red

  • Mfr # GFR15R

  • Zoro # G0088107


product price: $24.91
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR15R
Zoro #
G0088107
UPC #
883778122064
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon (Face)
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Industrial
Wiring Method
Back, Side
Voltage - Plugs and Receptacles
125V AC
Reset Type
Automatic
Weather Resistant
No
Color
Red
Voltage
125VAC
HP
0.5 hp
NEMA Configuration
5-15
Amps - Plugs and Receptacles
15 A
Item - Plugs and Receptacles
Receptacle
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Tamper Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Self-Testing
Yes
Color - Plugs and Receptacles
Red
Amps
15A
Outlet Type
Decorator
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps - Plugs and Receptacles
15
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Self Testing
Yes
Wire Connection Type
Screw Terminals
Contact Material
Brass
Shrouded
No
Receptacle Type
Duplex
AFCI
No
Surge Protection
No
Voltage Rating
125V AC
Flange Type
Non-Flanged
Market
Commercial, Industrial
Number of Gangs
1
Includes
Mounting Hardware
Mount Type
Flush
Horsepower Rating
1/2 hp
Grade
General Use
Includes Mounting Hardware
Yes
Type
Standard
Voltage Rating Description
125 V
Style
Standard
Industry Standard(s)
Meets All NEC® Requirements
Series
Heavy Duty
Current / Amperage Rating
15 A
Nema Rating
5-15R
Amperage Rating
15 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.