
GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test
Mfr # SNAPGFTW20BLK
Zoro # G209203865
product price:Â $41.39
/eaKey Features
Number of Poles
2
Number of Wires
3
Amps
20 A
Color
Black
Voltage
125V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNAPGFTW20BLK
Zoro #
G209203865
UPC #
783585746159
Country of Origin
China
Details
Number of Poles
2
Number of Wires
3
Amps
20 A
Color
Black
Voltage
125V AC
Description
Straght Blade Devices, SNAP-Connect, Weather and Tamper-Resistant, AUTOGUARD, Self Test, GFCI Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.