This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Almond GFTWRST20AL

GFCI Receptacle, 20A, 125VAC, 5-20R, Almond (Discontinued)

  • Mfr # GFTWRST20AL
  • Zoro # G0087599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST20AL
Zoro #
G0087599
UPC #
883778122644
Country of Origin
China

Details

Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps
20A
Weather Resistant - Plugs and Receptacles
Yes
Amps - Plugs and Receptacles
20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Self-Testing
Yes
Number of Poles
2
Outlet Type
Decorator
Number of Wires
3
Weather Resistant
Yes
Tamper Resistant
Yes
Standards
UL Listed, CSA Certified
Wiring Method
Back and Side
Item
GFCI Receptacle
Voltage
125VAC
Color - Plugs and Receptacles
Almond
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Decorator Duplex
Surge Suppression
No
Reset Type
Automatic
Color
Almond
Mounting Type
Flush
HP
1.0
NEMA Configuration
5-20R
Power Indicator
No
Item - Plugs and Receptacles
Receptacle
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
Grade
Commercial
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.