This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Almond GFTWRST20LA

GFCI Receptacle, 20A, 125VAC, 5-20R, Almond (Discontinued)

  • Mfr # GFTWRST20LA
  • Zoro # G0087556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTWRST20LA
Zoro #
G0087556
UPC #
883778122699
Country of Origin
China

Details

Amps
20A
Self-Testing
Yes
Application Environment
Commercial
NEMA Configuration
5-20R
Wiring Method
Back and Side
Weather Resistant
Yes
Tamper Resistant
Yes
Item
GFCI Receptacle
Mounting Type
Flush
Reset Type
Automatic
HP
1.0
Color
Light Almond
Standards
UL Listed, CSA Certified
Power Indicator
No
Outlet Type
Decorator
Number of Wires
3
Voltage
125VAC
Surge Suppression
No
Number of Poles
2
Grade
Commercial
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.