Zoro Homepage

GFCI Receptacle, 20A, 125VAC, 5-20R, Brown

  • Mfr # GFRTW20

  • Zoro # G0087608


product price: $30.24
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRTW20
Zoro #
G0087608
UPC #
883778122682
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Brown
Housing Material
Zytel 101
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Weather Resistant
Yes
Color
Brown
Self-Testing
Yes
Amps - Plugs and Receptacles
20
HP
1 hp
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
20 A
Reset Type
Automatic
Wiring Method
Back, Side
Tamper Resistant
Yes
Amps
20A
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
Application Environment
Commercial
Item - Plugs and Receptacles
Receptacle
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type
Decorator
Voltage
125VAC
Power Indicator
No
Color - Plugs and Receptacles
Brown
Mount Type
Flush
Includes
Mounting Hardware
Grade
General Use
Self Testing
Yes
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Voltage Rating
125V AC
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Wire Connection Type
Screw Terminals
Number of Gangs
1
AFCI
No
Shrouded
No
Surge Protection
No
Market
Commercial
Contact Material
Brass
Receptacle Type
Duplex
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-20R
Current / Amperage Rating
20 A
Industry Standard(s)
Meets All NECĀ® Requirements
Voltage Rating Description
125 V
Series
Heavy Duty
Style
Standard
Amperage Rating
20 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Zytel 101, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.